10B-3-41A
Description
10B-3-41A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002900
BDI # 18119345
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
10B-3-41TL-2517
Description
10B-3-41TL-2517 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002901
BDI # 18119346
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Bushed