10B-3-54A
Description
10B-3-54A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002916
BDI # 18119359
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore