Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Triplex Type
Global Part Number GPN:
569680
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
10B-3-60A
Description
10B-3-60A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002924
BDI # 18119365
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
PHS 10B-3B60
Description
PHS 10B-3B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B60
BDI # 1285817
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore