10B-3-8B
Description
10B-3-8B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002945
BDI # 18119380
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
10B-3-8A
Description
10B-3-8A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002943
BDI # 18119379
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore