120SF14
Description
120SF14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T BORE FOR SF BUSHING
Part # 120SF14
BDI # 615203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Global Part Number GPN:
31243
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567827
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
H120B14
Description
H120B14 1-3/8 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T B-STYLE W/HT
Part # H120B14
BDI # 914041
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Global Part Number GPN:
31420
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
H120A14
Description
H120A14 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T A-PLATE W/HT
Part # 120A14
BDI # 913861
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore