Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568342
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
120E24H
Description
120E24H ROLLER CHAIN SPROCKET ; 120 CHAIN 24 TEETH 1 ROW HT
Part # 120E24H
BDI # 615145
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Global Part Number GPN:
31223
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
120E24
Description
120E24 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 24T B-HUB ONE SIDE
Part # 120E24
BDI # 615144
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Global Part Number GPN:
31210
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
120R24H
Description
120R24H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 24T B-STYLE W/HT
Part # 120R24
BDI # 918593
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.294
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Global Part Number GPN:
35976
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore