D120B19
Description
D120B19 ROLLER CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 ROW
Part # D120B19
BDI # 607415
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Duplex Type
Global Part Number GPN:
30505
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
D120B19H
Description
D120B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B19
BDI # 17159956
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Global Part Number GPN:
37159
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
D120B19H
Description
D120B19H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 19 TEETH PILOT BORE
Part # 81018900
BDI # 20639331
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
D120B19H X 3-1/8
Description
D120B19H X 3-1/8 SPROCKET ; 9.89" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B19H X 3-1/8
BDI # 21463095
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore