D120A60H
Description
D120A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120A60
BDI # 913233
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
D120C60
Description
D120C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120C60
BDI # 607426
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Duplex Type
Global Part Number GPN:
36445
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
D120M60
Description
D120M60 ROLLER CHAIN SPROCKET ; 1-1/2" P 60T BORED FOR M BUSH 2 STRAND
Part # D120M60
BDI # 607430
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
30418
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571186
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
D120B60H X 1-1/2 RSB
Description
D120B60H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D120B60
BDI # 22381439
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore