Page 1 of 30

Next

Compare
D120B20H

COMPARE

D120B20H

Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B20

BDI # 17159957

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Global Part Number GPN: 37160
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B25

COMPARE

D120B25

Description
D120B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B25

BDI # 607421

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 11.969
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.774
Other Features: Duplex Type
Global Part Number GPN: 30511
Pitch Diameter - Millimeter: 304.013
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120S35

COMPARE

D120S35

Description
D120S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 1183920

BDI # 312018

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Split Taper Bushing
Global Part Number GPN: 10433
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120C35

COMPARE

D120C35

Description
D120C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120C35

BDI # 607424

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Duplex Type
Global Part Number GPN: 36443
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B23H

COMPARE

D120B23H

Description
D120B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B23

BDI # 17159960

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.016
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.814
Global Part Number GPN: 37163
Pitch Diameter - Millimeter: 279.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY