E120A45

COMPARE

E120A45

Description
E120A45 ROLLER CHAIN SPROCKET ; 120 ANSI 45 TEETH A PLATE

MARTIN SPROCKET & GR

Part # E120A45

BDI # 24329920

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E120C45X4-7/16 KW 2SS MTO

COMPARE

E120C45X4-7/16 KW 2SS MTO

Description
E120C45X4-7/16 KW 2SS MTO CHN SPRKT ; 7.5 HOD 4.352 LTB WELDED C STYLE

MARTIN SPROCKET & GR

Part # E120C45X4-7/16 KW 2SS MTO

BDI # 24345466

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E120M45 MTO

COMPARE

E120M45 MTO

Description
E120M45 MTO RLR CHAIN SPROCKET ; TRIPLE

MARTIN SPROCKET & GR

Part # E120M45 MTO

BDI # 26306842

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY