Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Simplex Type
Global Part Number GPN:
569186
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Simplex Type
Global Part Number GPN:
570190
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
12BTB32
Description
12BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB32
BDI # 614842
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569241
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
12B-32A
Description
12B-32A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003456
BDI # 18119926
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
12B-32B
Description
12B-32B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003457
BDI # 18119927
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore