Page 1 of 4

Next

Compare
D12BS19 2-1/8

COMPARE

D12BS19 2-1/8

Description
MARTIN SPROCKET & GR D12BS19 2-1/8

MARTIN SPROCKET & GR

Part # D12BS19 2-1/8

BDI # 23288234

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.945
Other Features: Duplex Type
Pitch Diameter - Millimeter: 115.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12B15H X 1-1/2IN

COMPARE

D12B15H X 1-1/2IN

Description
D12B15H X 1-1/2IN RLR CHAIN SPROCKET ; 12CHAIN 15T

MARTIN SPROCKET & GR

Part # D12B15H X 1-1/2IN

BDI # 24963522

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.607
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: Duplex Type
Pitch Diameter - Millimeter: 91.63
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12B15H X 1-9/16 KW SS

COMPARE

D12B15H X 1-9/16 KW SS

Description
D12B15H X 1-9/16 KW SS SPROCKET ; 1-9/16" BORE

MARTIN SPROCKET & GR

Part # D12B15H X 1-9/16 KW SS

BDI # 24664039

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.607
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 91.63
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12B17 X 2-1/8 BORE KW SS

COMPARE

D12B17 X 2-1/8 BORE KW SS

Description
D12B17 X 2-1/8 BORE KW SS ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D12B17 X 2-1/8 BORE KW SS

BDI # 24285636

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.462
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 103.67
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12B32 X 80MM

COMPARE

D12B32 X 80MM

Description
D12B32 X 80MM CHAIN SPROCKET ; 12CHAIN 32T

MARTIN SPROCKET & GR

Part # D12B32 X 80MM

BDI # 23240079

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.652
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.065
Other Features: Duplex Type
Pitch Diameter - Millimeter: 194.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY