12B-2-10A
Description
12B-2-10A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003222
BDI # 18119623
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
12B-2-10B
Description
12B-2-10B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003223
BDI # 18119624
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
PHS 12B-2BH10
Description
PHS 12B-2BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2BH10
BDI # 1286073
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore