D12B20H X 20MM RSB
Description
D12B20H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B20
BDI # 22379622
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Duplex Type
Global Part Number GPN:
569550
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
D12BTB20
Description
D12BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB20
BDI # 607345
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570462
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
12B-2-20TL-2517
Description
12B-2-20TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003261
BDI # 18119656
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
12B-2-20A
Description
12B-2-20A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003259
BDI # 18119654
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore