Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
D12BTB25
Description
D12BTB25 ROLLER CHAIN SPROCKET ; BUSHED 12B-2 CHAIN 25T B-HUB ONE SIDE
Part # D12BTB25
BDI # 607350
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571119
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Duplex Type
Global Part Number GPN:
570820
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-2-25A
Description
12B-2-25A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003274
BDI # 18119669
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-2-25TL-2517
Description
12B-2-25TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003276
BDI # 18119671
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed