D12B26H X 20MM RSB
Description
D12B26H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B26
BDI # 22379632
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Duplex Type
Global Part Number GPN:
570214
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
D12BTB26
Description
D12BTB26 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB26
BDI # 607351
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570944
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
12B-2-26A
Description
12B-2-26A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003277
BDI # 18119672
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
12B-2-26TL-2517
Description
12B-2-26TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003279
BDI # 18119674
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed