12B-2-41A
Description
12B-2-41A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003324
BDI # 18119707
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore