D12CTB48
Description
D12CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB48
BDI # 607390
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570587
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Duplex Type
Global Part Number GPN:
570059
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
12B-2-48A
Description
12B-2-48A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003332
BDI # 18119715
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
PHS 12B-2B48
Description
PHS 12B-2B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B48
BDI # 1286120
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore