Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Duplex Type
Global Part Number GPN:
570817
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
D12CTB60
Description
D12CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB60
BDI # 607393
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569115
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
D12B60H X 32MM RSB
Description
D12B60H X 32MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B60
BDI # 22379642
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
12B-2-60A
Description
12B-2-60A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003358
BDI # 18119729
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
PHS 12B-2B60
Description
PHS 12B-2B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B60
BDI # 1286122
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore