Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Duplex Type
Global Part Number GPN:
569192
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
D12CTB96
Description
D12CTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB96
BDI # 607400
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569264
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
PHS 12B-2C96
Description
PHS 12B-2C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2C96
BDI # 1286129
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore