12B-3-27TL-3020
Description
12B-3-27TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003451
BDI # 18119845
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
12B-3-76TL-3020
Description
12B-3-76TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003523
BDI # 18119907
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Bushed
12B-3-19TL-2012
Description
12B-3-19TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003429
BDI # 18119825
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
12B-3-17TL-2012
Description
12B-3-17TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003424
BDI # 18119820
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed
12B-3-17TL-1615
Description
12B-3-17TL-1615 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003423
BDI # 18119819
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed