Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type
Global Part Number GPN:
570977
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
12B-3-19A
Description
12B-3-19A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003427
BDI # 18119823
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
12B-3-19B
Description
12B-3-19B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003428
BDI # 18119824
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
12B-3-19TL-2012
Description
12B-3-19TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003429
BDI # 18119825
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
E12B19 X 65MM KW SS
Description
E12B19 X 65MM KW SS RLR CHAIN SPROCKET
Part # E12B19 X 65MM KW SS
BDI # 22570691
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type | With Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore