Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Triplex Type
Global Part Number GPN:
569880
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
12B-3-27B
Description
12B-3-27B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003450
BDI # 18119844
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
12B-3-27TL-3020
Description
12B-3-27TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003451
BDI # 18119845
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
12B-3-27A
Description
12B-3-27A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003449
BDI # 18119843
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
PHS 12B-3TB27
Description
PHS 12B-3TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3TB27
BDI # 1286219
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed