12B-3-40B
Description
12B-3-40B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003483
BDI # 18119873
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
12B-3-40A
Description
12B-3-40A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003482
BDI # 18119872
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore