12B-3-47A
Description
12B-3-47A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003491
BDI # 18119881
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore