12B-3-75A
Description
12B-3-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003520
BDI # 18119904
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Rough Bore