RS12B-3-CL
Description
RS12B-3CL CHAIN CONNECTING LINK ; 12B-3 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-3CL
BDI # 904766
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602433
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Triplex Type
Global Part Number GPN:
569019
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
12B-3 O/L
Description
12B-3 O/L OFFSET LINK ; 3 STRAND NON RETURNABLE
Part # 10491990
BDI # 18149529
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Triplex Type
Global Part Number GPN:
570942
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Triplex Type
Global Part Number GPN:
570165
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore