Page 1 of 24

Next

Compare
140B19 X 2-15/16 KW 2SS HT

COMPARE

140B19 X 2-15/16 KW 2SS HT

Description
140B19 X 2-15/16 KW 2SS HT SPROCKET ; 11.538" OD X 2.5" LTB X 1-3/4" P STEEL

TSUBAKI

Part # 140B19 X 2-15/16 KW 2SS HT

BDI # 21524835

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.538
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 270.078
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B13F X 2-3/4

COMPARE

H140B13F X 2-3/4

Description
H140B13 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-3/4IN BORE

TSUBAKI

Part # 140B13F X 2L

BDI # 21971756

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.313

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.15
Pitch Diameter - Millimeter: 185.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B17H X 4-1/4 1 X 1/2 KW2SS

COMPARE

140B17H X 4-1/4 1 X 1/2 KW2SS

Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140B17H X 4-1/4 1 X 1/2 KW2SS

BDI # 23777885

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140BS28 3 15/16

COMPARE

140BS28 3 15/16

Description
140BS28 3 15/16

MARTIN SPROCKET & GR

Part # 140BS28 3 15/16

BDI # 18185395

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.629

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.581
Pitch Diameter - Millimeter: 396.977
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B21H 3-7/16

COMPARE

140B21H 3-7/16

Description
MARTIN SPROCKET & GR 140B21H 3-7/16

MARTIN SPROCKET & GR

Part # 140B21H 3-7/16

BDI # 23287521

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.661
Pitch Diameter - Millimeter: 298.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY