Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Global Part Number GPN:
31457
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
H140R16
Description
H140R16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1178896
BDI # 312332
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Split Taper Bushing
Global Part Number GPN:
10369
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Global Part Number GPN:
35990
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
140R16H
Description
140R16H ROLLER CHAIN SPROCKET ; 140 CHAIN 16 TEETH 1 ROW HT
Part # 140R16H
BDI # 615652
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Split Taper Bushing
Global Part Number GPN:
571485
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
140E16
Description
140E16 ROLLER CHAIN SPROCKET ; 140 CHAIN 16 TEETH 1 ROW
Part # 140E16
BDI # 615613
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
QD Bushing
Global Part Number GPN:
31249
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed