Page 1 of 17

Next

Compare
D140B60H X 1-1/2 MPB

COMPARE

D140B60H X 1-1/2 MPB

Description
D140B60H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" P 60T DBL STRAND C HUB 1-1/2" MPB

TSUBAKI

Part # D140B60

BDI # 22452855

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 33.437
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.442
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B13

COMPARE

D140B13

Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B13

BDI # 607435

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 7.313
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.15
Other Features: Duplex Type
Global Part Number GPN: 30514
Pitch Diameter - Millimeter: 185.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B20

COMPARE

D140B20

Description
D140B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B20

BDI # 607442

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.1
Other Features: Duplex Type
Global Part Number GPN: 30521
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B16

COMPARE

D140B16

Description
D140B16 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 16T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D140B16

BDI # 607438

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.847
Other Features: Duplex Type
Global Part Number GPN: 30517
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B23H

COMPARE

D140B23H

Description
D140B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B23

BDI # 17160035

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.852
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.783
Global Part Number GPN: 37178
Pitch Diameter - Millimeter: 326.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY