140-2B11

COMPARE

140-2B11

Description
140-2B11 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 140-2B11

BDI # 589846

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.213

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B11 X 2-1/4 1/2 KW/SS

COMPARE

D140B11 X 2-1/4 1/2 KW/SS

Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # D140B11 X 2-1/4 1/2 KW/SS

BDI # 21515979

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.011
Other Features: With Set Screw
Pitch Diameter - Millimeter: 157.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY