Page 1 of 4

Next

Compare
140-2B15

COMPARE

140-2B15

Description
140-2B15 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 140-2B15

BDI # 589850

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B15

COMPARE

D140B15

Description
D140B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B15

BDI # 607437

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.282
Other Features: Duplex Type
Global Part Number GPN: 30516
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B15F X 2-1/4

COMPARE

HD140B15F X 2-1/4

Description
HD140B15 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 2-1/4IN BORE

TSUBAKI

Part # D140B15F X 2D

BDI # 21972788

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140BS15 X 2-15/16

COMPARE

D140BS15 X 2-15/16

Description
D140BS15 X 2-15/16 SPROCKET ; 2-15/16" BORE 15T CHAIN #140

MARTIN SPROCKET & GR

Part # D140BS15 2-15/16

BDI # 24261083

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B15H X 3-7/8

COMPARE

D140B15H X 3-7/8

Description
D140B15H X 3-7/8 CHAIN SPROCKET

TSUBAKI

Part # D140B15H X 3-7/8

BDI # 21580483

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY