D140B17H
Description
D140B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B17
BDI # 17160029
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Global Part Number GPN:
37172
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
D140B17
Description
D140B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B17
BDI # 607439
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Duplex Type
Global Part Number GPN:
30518
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
HD140B17F X 4-1/4
Description
HD140B17 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH 2 STRD 4-1/4IN BORE
Part # D140B17F X 4D
BDI # 21972808
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore