Page 1 of 2

Next

Compare
140-2B20

COMPARE

140-2B20

Description
140-2B20 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 140-2B20

BDI # 589855

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.186

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.1
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B20

COMPARE

D140B20

Description
D140B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B20

BDI # 607442

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.1
Other Features: Duplex Type
Global Part Number GPN: 30521
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B20H

COMPARE

D140B20H

Description
D140B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B20

BDI # 17160032

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Global Part Number GPN: 37175
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140A20

COMPARE

D140A20

Description
D140A20 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A20

BDI # 913241

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.186

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.1
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B20 2-3/8 SPLIT

COMPARE

D140B20 2-3/8 SPLIT

Description
D140B20 2-3/8 SPLIT RLR CHAIN SPROCKET ; 20 TEETH 12.1" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D140B20 2-3/8 SPLIT

BDI # 21552204

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: Split Type
Pitch Diameter - Millimeter: 284.124
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY