D140B26
Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE
Part # D140B26
BDI # 607448
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Duplex Type
Global Part Number GPN:
30527
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
D140B26H
Description
D140B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B26
BDI # 17160038
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Global Part Number GPN:
37181
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
D140B26H X 3 KW SS
Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL
Part # D140B26 X 3 W/ KW SS
BDI # 21558778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
HD140B26F X 3-5/8
Description
HD140B26 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-5/8IN BORE
Part # D140B26F X 3J
BDI # 21972859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore