Page 1 of 5

Next

Compare
D140C35

COMPARE

D140C35

Description
D140C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140C35

BDI # 607449

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.494
Other Features: Duplex Type
Global Part Number GPN: 36446
Pitch Diameter - Millimeter: 495.884
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140C45H

COMPARE

D140C45H

Description
D140C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C45

BDI # 17160041

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B35H X 1-1/2 RSB

COMPARE

D140B35H X 1-1/2 RSB

Description
D140B35H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D140B35

BDI # 22379644

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.494
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 495.884
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140-2C45

COMPARE

140-2C45

Description
140-2C45 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 140-2C45

BDI # 589868

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B45H X 1-1/2 MPB

COMPARE

D140B45H X 1-1/2 MPB

Description
D140B45H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" 45T DBL STRAND C HUB 1-1/2" MPB

TSUBAKI

Part # D140B45

BDI # 22452853

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.077
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY