D140C60H
Description
D140C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C60
BDI # 17160042
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
D140B60H X 1-1/2 MPB
Description
D140B60H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" P 60T DBL STRAND C HUB 1-1/2" MPB
Part # D140B60
BDI # 22452855
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30421
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
D140C60
Description
D140C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C60
BDI # 607451
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Duplex Type
Global Part Number GPN:
36448
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore