D140B13
Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B13
BDI # 607435
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Duplex Type
Global Part Number GPN:
30514
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D140B20
Description
D140B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B20
BDI # 607442
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Duplex Type
Global Part Number GPN:
30521
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
D140B16
Description
D140B16 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 16T B-HUB ONE SIDE
Part # D140B16
BDI # 607438
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Duplex Type
Global Part Number GPN:
30517
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
D140B23H
Description
D140B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B23
BDI # 17160035
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Global Part Number GPN:
37178
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
D140B21
Description
D140B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B21
BDI # 607443
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Duplex Type
Global Part Number GPN:
30522
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore