Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.385
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.437
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
9.779
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
15BP19
Description
15BP19 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54155
BDI # 173172
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.89
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.948
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
22.606
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.943
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.995
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
23.952
Mounting Method:
Rough Bore
15BP21
Description
15BP21 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54157
BDI # 173174
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.99
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.042
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
25.146
Mounting Method:
Rough Bore