H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; NO.160 CHAIN 2" PITCH 28T C-TYPE W/HT
Part # 160S28
BDI # 918634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Global Part Number GPN:
31500
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Rough Bore
160J28H
Description
160J28H ROLLER CHAIN SPROCKET ; 2" P 28T J BUSHED W/HARDENED TOOTH
Part # H160J28
BDI # 919877
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
QD Bushing
Global Part Number GPN:
31320
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed