160M45
Description
160M45 ROLLER CHAIN SPROCKET ; 2" P 45T BORE FOR M BUSHING
Part # 160M45
BDI # 616073
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
QD Bushing
Global Part Number GPN:
31326
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Split Taper Bushing
Global Part Number GPN:
571531
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
160CTL45H
Description
160CTL45H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 160CTL45
BDI # 17158799
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572785
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
H160C45
Description
H160C45 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 160C45
BDI # 24345632
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore