D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
D160C35H
Description
D160C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160C35
BDI # 17159972
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
D160B35H X 1-1/2 RSB
Description
D160B35H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D160B35
BDI # 22379648
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
D160A35H
Description
D160A35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A35
BDI # 913268
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
QD Bushing
Global Part Number GPN:
30422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed