Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
QD Bushing
Global Part Number GPN:
30424
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
D160C60
Description
D160C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C60
BDI # 607527
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Duplex Type
Global Part Number GPN:
36451
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
D160C60H
Description
D160C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160C60
BDI # 17159975
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
D160B60H X 1-1/2 MPB
Description
D160B60H X 1-1/2 MPB CHAIN SPROCKET ; 2" P 60T DOUBLE STRAND C HUB 1-1/2" MPB
Part # D160B60
BDI # 22452851
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore