160-3B11

COMPARE

160-3B11

Description
160-3B11 TRIPLE STRAND SPROCKET

LINN GEAR

Part # 160-3B11

BDI # 590157

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.1

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.012
Pitch Diameter - Millimeter: 180.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160-3B13

COMPARE

160-3B13

Description
160-3B13 TRIPLE STRAND SPROCKET

LINN GEAR

Part # 160-3B13

BDI # 590159

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E160B14 4 3/4 KW SS

COMPARE

E160B14 4 3/4 KW SS

Description
C/W KWY SS ; SPROCKET

MARTIN SPROCKET & GR

Part # E160B14 4 3/4 KW SS

BDI # 18185416

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B14 4 3/4 KW 2SS

COMPARE

E160B14 4 3/4 KW 2SS

Description
E160B14 4 3/4 K2SS ; TRIPLE SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # E160B14 4 3/4 KW 2SS

BDI # 18185425

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B14 TRIPLEX X 4IN KWSS

COMPARE

E160B14 TRIPLEX X 4IN KWSS

Description
E160B14 TRIPLEX X 4IN KWSS SPROCKET

MARTIN SPROCKET & GR

Part # E160B14 TRIPLEX X 4IN KWSS

BDI # 26404693

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY