D16B11
Description
D16B11 ROLLER CHAIN SPROCKET ; 1" P 11T DOUBLE 20MM MIN PLAIN BORE
Part # D16B11
BDI # 607471
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
569535
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
D16B11H X 20MM RSB
Description
D16B11H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B11
BDI # 22382229
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
16B-2-11A
Description
16B-2-11A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003843
BDI # 18120200
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
16B-2-11B
Description
16B-2-11B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003844
BDI # 18120201
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
PHS 16B-2BH11
Description
PHS 16B-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2BH11
BDI # 24759239
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.549
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
90.14
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing