D16B17
Description
D16B17 ROLLER CHAIN SPROCKET ; 1" P 17T DOUBLE 20MM MIN PLAIN BORE
Part # D16B17
BDI # 607477
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Global Part Number GPN:
569267
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D16B17H X 20MM RSB
Description
D16B17H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B17
BDI # 22382596
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D16ATB17
Description
D16ATB17 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB17
BDI # 607459
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569405
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
16B-2-17A
Description
16B-2-17A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003858
BDI # 18120215
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
16B-2-17B
Description
16B-2-17B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003859
BDI # 18120216
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore