Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Duplex Type
Global Part Number GPN:
570353
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
D16B21H X 25MM RSB
Description
D16B21H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B21
BDI # 22381473
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
D16BTB21
Description
D16BTB21 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB21
BDI # 607463
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569272
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed
16B-2-21A
Description
16B-2-21A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003875
BDI # 18120225
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16B-2-21TL-3020
Description
16B-2-21TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003877
BDI # 18120227
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed