Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
569938
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D16BTB23
Description
D16BTB23 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB23
BDI # 607465
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570367
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
D16B23H X 25MM RSB
Description
D16B23H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B23
BDI # 22381477
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-2-23A
Description
16B-2-23A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003880
BDI # 18120230
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-2-23TL-3020
Description
16B-2-23TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003882
BDI # 18120232
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed