Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Duplex Type
Global Part Number GPN:
570398
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
D16CTB35
Description
D16CTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB35
BDI # 607497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570948
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
16B-2-35B
Description
16B-2-35B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003914
BDI # 18120259
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
16B-2-35A
Description
16B-2-35A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003913
BDI # 18120258
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
PHS 16B-2B35
Description
PHS 16B-2B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B35
BDI # 1286505
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore