16B-2-43A
Description
16B-2-43A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003934
BDI # 18120272
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
PHS 16B-2B43
Description
PHS 16B-2B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B43
BDI # 1292353
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore